ISFCH5C04ATL-XG
Panduit Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ISFCH5C04ATL-XG

Panduit Wire & Cable
In stock
Item Number
ISFCH5C04ATL-XG
MFG Item Number
ISFCH5C04ATL-XG
ISFCH5C04ATL-XG is available to buy in increments of 1000
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
ISFCH5C04ATL-XG
Copper Cable, Cat 5e, 24/7 AWG, SF/UTP,

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number ISFCH5C04ATL-XG
Item Number ISFCH5C04ATL-XG
Manufacturer Panduit
Family Series Panduit Wire & Cable
Number of Pairs 4
Conductor Type Stranded
Wire Gauge 24 AWG, 7 AWG
Jacket Color Teal
Jacket Thickness 0.24 "
Voltage Rating 600 V
Temperature Rating -40-176 °F
Insulation Thickness 0.05 "
Insulation Material Polyethylene
Length 1,000 '
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved