ST17-075-66GY
Panduit Tape, ST17 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST17-075-66GY

Panduit Tape, ST17 Series
In stock
Item Number
ST17-075-66GY
MFG Item Number
ST17-075-66GY
Series
ST17-075-66GY is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Tape, ST17 Series
Item #
ST17-075-66GY
StrongHold ST17-075-66GY Electrical Tap

ST17 Series Information

The ST17 Series has excellent conformability properties and ease of tearing due to high elongation. Non‑corrosive and pressure‑sensitive adhesive which eliminates the need for catalysts during application. Flame retardant as well as cold resistant. Suitable as a primary insulation when used for splicing up to 600V.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ST17-075-66GY
Item Number ST17-075-66GY
Manufacturer Panduit
Product Series ST17
Family Series Panduit Tape, ST17 Series
Type Electrical Tape
Roll Length 66 '
Colors Gray
Number of Rolls 1
Max Temperature 176 °F
Width 0.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved