The store will not work correctly when cookies are disabled.
T200X000XPI
MFG Item Number
T200X000XPI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ink Jet,Polyester Cont Tape,2.00Wx30'L,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T200X000XPI |
Item Number |
T200X000XPI |
Manufacturer |
Panduit |
Family Series |
Panduit Labels |
Application |
General & Industrial |
Material Type |
Polyester |
Material Description |
Super-Track |
Adhesive |
Yes |
Background Color |
White |
Panel Application |
General Identification |
Label Height |
360 " |
Label Width |
2 " |
Unit Of Measure |
Roll |
Quantity |
0 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved