The store will not work correctly when cookies are disabled.
T400X000WJI
MFG Item Number
T400X000WJI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ink Jet Vinyl Cont Tape,Std Adh, 4 W x
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T400X000WJI |
Item Number |
T400X000WJI |
Manufacturer |
Panduit |
Family Series |
Panduit Labels |
Application |
General & Industrial |
Material Type |
Vinyl |
Adhesive |
Yes |
Background Color |
White |
Panel Application |
General Identification |
Label Height |
360 " |
Label Width |
4 " |
Unit Of Measure |
Roll |
Quantity |
0 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved