The store will not work correctly when cookies are disabled.
VCC25-A-M
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
MFG Item Number
VCC25-A-M
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Tie Mounts, Adhesive Back Clips and Clamps Series
VCC25-A-M Vertical Cord Clip, Natural, P
Adhesive Back Clips and Clamps Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VCC25-A-M |
Item Number |
VCC25-A-M |
Manufacturer |
Panduit |
Product Series |
Adhesive Back Clips and Clamps |
Family Series |
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series |
Mounting Type |
Rubber Adhesive |
Package Qty. |
1,000 |
Color |
Natural |
Height (in) |
1 " |
Width (in) |
0.5 " |
Depth (in) |
0.44 " |
Weather Resistant |
No |
Heat Stabilized |
No |
Material |
Nylon |
Net Weight |
0 lbs |
Gross Weight |
2.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved