The store will not work correctly when cookies are disabled.
ADP-001
Patlite Power Supplies, ADP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, ADP Series
Universal Power Supply AC100-240V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ADP-001 |
Item Number |
ADP-001 |
Manufacturer |
Patlite |
Product Series |
ADP |
Family Series |
Patlite Power Supplies, ADP Series |
Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
Input Voltage |
100-240 VAC |
Output Voltage (DC) |
24 VDC |
Max Output Current |
1 A |
Mounting |
Wall Mount |
Output Connection |
5.5 mm OD Male Plug |
Approvals |
CE, FCC, UL |
RoHS |
Yes |
Comments |
Indoor Only |
Net Weight |
0.27 lbs |
Gross Weight |
0.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved