The store will not work correctly when cookies are disabled.
BD-100AE-J
Patlite Audible Signaling Devices
MFG Item Number
BD-100AE-J
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Audible Signaling Devices, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BD-100AE-J |
Item Number |
BD-100AE-J |
Manufacturer |
Patlite |
Family Series |
Patlite Audible Signaling Devices |
Voltage |
120 VAC, 220 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
Number of Tones |
32 |
dB @ 10 Ft. |
90 dB |
Mounting |
Panel |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Temperature |
-4-131 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Approvals |
CE, UL |
RoHS |
Yes |
Net Weight |
0.3963 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved