The store will not work correctly when cookies are disabled.
BKV-31JF-J
Patlite Audible Signaling Devices, BKV Series
MFG Item Number
BKV-31JF-J
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Audible Signaling Devices, BKV Series
8-channel MP3 field programmable
- Front Switch and Volume Control Access
- Comes Pre‑Loaded with Select Voice Messages but can be Easily Overwritten
- Up to 95dB Sound Output at 1m
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BKV-31JF-J |
Item Number |
BKV-31JF-J |
Manufacturer |
Patlite |
Product Series |
BKV |
Family Series |
Patlite Audible Signaling Devices, BKV Series |
Nominal Voltage |
12 VDC, 24 VDC |
dB @ 10 Ft. |
95 dB |
Mounting |
Panel |
PLC Compatible |
No |
Built In Gain Control |
No |
Operating Temperature |
14-122 °F |
Explosion Proof |
No |
Hazardous Location Rated |
No |
Approvals |
CE |
RoHS |
Yes |
Comments |
Programmable voice signaling, Front switch and volume control access, NPN compatible |
Net Weight |
0.7713 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved