The store will not work correctly when cookies are disabled.
15-1604
Penn Union Terminal Blocks, 15-1600 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, 15-1600 Series
15-1600 Series Information
- For Use in Service Equipment, Switchboards, Panelboards, and Service Entrance Devices
- Constructed with 94V‑1 Grade Noryl
- Design Utilizes Adjustable, Metal Mounting Eyelets that Allow for Easy Installation and Evenly Distributed Mounting Screw Pressure
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
151604 |
Item Number |
15-1604 |
Manufacturer |
Penn Union |
Product Series |
15-1600 |
Family Series |
Penn Union Terminal Blocks, 15-1600 Series |
Number of Poles |
4 |
Connection Type |
Screw Clamp |
UL Current |
60 A |
UL Voltage |
600 VAC |
Wire Range (AWG) |
10-6 AWG |
CSA Current |
30 A |
CSA Voltage |
600 VAC |
CSA Wire Range (AWG) |
8 AWG |
Spacing Ctr. - Ctr. |
9.5 mm |
Barrier Type |
Tubular Screw Clamp |
Color |
Black |
Wire Entry Position |
Side |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.22 " |
Raised Mounting |
No |
Pluggable |
No |
Approvals |
CSA, UR |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved