The store will not work correctly when cookies are disabled.
NA-417
Penn Union Grounding, NA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Aluminum Neutral Bars are Manufactured from High Strength Aluminum Alloy
- For Use in a Variety of Neutral and Grounding Applications
- Available with Green Chromate Robertson Head Set Screws for Visual Identification of Grounding Locations
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
NA417 |
Item Number |
NA-417 |
Manufacturer |
Penn Union |
Product Series |
NA |
Family Series |
Penn Union Grounding, NA Series |
Number of Taps |
2 |
Stack Type |
Individual Bar |
Tap Wire Size Range |
14-2/0 AWG |
Minimum Tap Wire Size |
14 AWG |
Maximum Tap Wire Size |
2/0 AWG |
Includes Mounting Block |
No |
Material |
Aluminum |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0.07 lbs |
Gross Weight |
0.07 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved