The store will not work correctly when cookies are disabled.
1/2NPT-V93-G-.3M
In stock
Item Number
1/2NPT-V93-G-.3M
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cables/Accessories, 906473
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
906473 |
Item Number |
1/2NPT-V93-G-.3M |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Cordsets |
Receptacle Description |
Straight Receptacle |
Connector Class |
Mini (7/8 in) |
Connector Configuration |
Female to Flying Leads |
Receptacle Gender |
Female |
Receptacle Angle |
Straight |
Receptacle Connector Type |
7/8 " |
Side 2 Connection Type |
Leads |
Number of Pins |
3 |
Mounting Type |
Front Mount |
Connector Size |
7/8-16 UN |
Length |
0.3 m |
Mounting Threads |
1/2 NPT |
Number of Wires |
3 |
Maximum Voltage |
600 VAC, 600 VDC |
Current Rating |
13 A |
Temperature Range (C) |
-40-105 °C |
IP Rating |
IP67 |
Indicator Type |
None |
Approvals |
cULus |
Net Weight |
0.0753 lbs |
Gross Weight |
0.0753 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved