The store will not work correctly when cookies are disabled.
7500-MTD-PMRW-01
Pepperl Fuchs Purge & Pressurization System, 7500 Series
In stock
Item Number
7500-MTD-PMRW-01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Purge & Pressurization System, 7500 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
516098 |
Item Number |
7500-MTD-PMRW-01 |
Manufacturer |
Pepperl Fuchs |
Product Series |
7500 |
Family Series |
Pepperl Fuchs Purge & Pressurization System, 7500 Series |
System Type |
Purge & Pressurization System |
Voltage |
20-30 VDC, 90-250 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 24 VDC, 240 VAC, 90 VAC |
With Output Switch |
Yes |
Enclosure Max Volume |
450 Cubic Feet |
Mounting Type |
Panel Mount |
System Supply Size |
1/8 " FPT |
Enclosure Supply Size |
1/8 " FPT |
Temperature Range |
-40-176 °F |
Electrical Connection |
Screw Terminals |
Approvals |
CE, cULus |
Net Weight |
3.88 lbs |
Gross Weight |
6.64 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved