NJ5-18GK-N
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NJ5-18GK-N

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NJ5-18GK-N
MFG Item Number
70133061
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NJ5-18GK-N
Inductive NAMUR, 70133061

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70133061
Item Number NJ5-18GK-N
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Range 0-4.05 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NC Namur
Number of Wires 2
Body Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.285 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved