The store will not work correctly when cookies are disabled.
V94-G-SE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
915742 |
Item Number |
V94-G-SE |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Connector Class |
Mini (7/8 in) |
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Connector Size |
7/8-16 UN |
Plug Angle |
Straight |
Cable Diameter Range |
5-13 mm |
Minimum Cable Diameter |
5 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
IP Rating |
IP67 |
Temperature Range |
-40-90 °C |
Body Material |
Polyamide |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved