17020615030
Pfannenberg Enclosure Heaters, PFH200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17020615030

Pfannenberg Enclosure Heaters, PFH200 Series
In stock
Item Number
17020615030
MFG Item Number
17020615030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PFH200 Series
Item #
17020615030
PFH200 HEATER, 200WATT, 115V

PFH200 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17020615030
Item Number 17020615030
Manufacturer Pfannenberg
Product Series PFH200
Family Series Pfannenberg Enclosure Heaters, PFH200 Series
Heating Capacity 200 W
Operating Voltage 115 VAC
Max Inrush Current 9 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6 lbs
Gross Weight 1.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved