750177
Pilz Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750177

Pilz Safety Relays
In stock
Item Number
750177
MFG Item Number
750177
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
750177
PNOZ S7.2 24VDC 4 N/O 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 750177
Item Number 750177
Manufacturer PILZ
Family Series Pilz Safety Relays
Type PNOZ S7
Supply Voltage 24 VDC
Instantaneous Contacts 4NO
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CCC, cULus
Net Weight 0.3748 lbs
Gross Weight 0.496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved