761120
Pilz Safety Relays, PMDSIGMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

761120

Pilz Safety Relays, PMDSIGMA Series
In stock
Item Number
761120
MFG Item Number
761120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, PMDSIGMA Series
Item #
761120
PMD s20 C 24-240VAC/DC 10-200k / 2U

PMDSIGMA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 761120
Item Number 761120
Manufacturer PILZ
Product Series PMDSIGMA
Family Series Pilz Safety Relays, PMDSIGMA Series
Type PMD S20
Applications Earth Fault Monitoring, Insulation Monitoring
Supply Voltage 24-240 VAC, 24-240 VDC
Power Consumption (DC) 2.5 W
Power Consumption (AC) 5 VA
Auxiliary Contacts 2CO
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Approvals cUL, UL
Net Weight 0.5957 lbs
Gross Weight 0.7281 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved