E24MA14BZ91
Pizzato Switches, E2MA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E24MA14BZ91

Pizzato Switches, E2MA Series
In stock
Item Number
E24MA14BZ91
MFG Item Number
E2 4MA14BZ91
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, E2MA Series
Item #
E24MA14BZ91
Joystick EROUND line

E2MA Series Information

  • Protection degrees IP67 and IP69K
  • Two‑step actuation
  • Two possible heights: standard (55 mm) and reduced (45 mm)
  • Versions with spring‑return or maintained actuation
  • Versions with central lock
  • CE, cUlus, and EAC quality marks

The E2 joystick is ideal for all situations where a low height is required, with the standard height version at 55 mm high and the reduced version at 45 mm. Even so, the reduced high joystick has all of the same options as the standard version, such as the possibility of being provided with central lock. Central lock versions can be ordered to prevent accidental operation. In these version, the lever remains fixed in the central position and can be steered in the various directions only after being unlocked by simply pulling the release disk. The pulling release movement avoids unwanted unlocking actions.

Two‑step actuation in every direction is possible by connecting series to the normal NO contact blocks and NO contact blocks provided with early make contacts. For example, this option can be used to control two‑speed actuations in the same direction. Versions with two or four directions are available, and the single directions can have a maintained actuation, in which the lever remains in the tilted position, or spring‑return actuation, in which the lever automatically returns to the central position.

The elastic hood of the Pizzato joystick is made in a single seamless piece that completely encloses the lever, in this way without leaving the minimum aperture or junction. This particular solution (patent pending) is present in all versions of the joystick, including the versions with reduced height and central lock and is the most effective method for ensuring protection from all possible infiltrations of dirt and water. These devices can therefore be used in all environments where the maximum protection of the housing is required and pass both the IP67 immersion test according to EN 60529 and the IP69K according to ISO 20653.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E2 4MA14BZ91
Item Number E24MA14BZ91
Manufacturer Pizzato
Product Series E2MA
Family Series Pizzato Switches, E2MA Series
Mounting Size (mm) 30 mm
Number of Positions 5
Operator Type Standard Lever
Up Position Spring Return
Down Position Spring Return
Left Position Spring Return
Right Position Spring Return
NEMA Rating NEMA 1, NEMA 4X, NEMA 12, NEMA 13
IP Rating IP67, IP69K
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved