The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VFB501
Pizzato Limit Switches, VF Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Limit Switches, VF Series
Indoor use only position switch
Protection Degree IP20 (Terminals), IP40 (Contacts) Actuators with Plastic or Metal Button Technopolymer Housing VF contact blocks with captive screws, finger protection and self‑lifting clamping screw plates. Provided with positive opening NC contacts for safety applications. Provided with twin bridge contacts, they are particularly suitable for high‑reliability applications. Suitable for installation inside PA, PX and PC series foot switches.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VF B501
Item Number
VFB501
Manufacturer
Pizzato
Product Series
VF
Family Series
Pizzato Limit Switches, VF Series
Contacts
1NO/1NC
Contact Rating (125 VDC)
1.1 A
Contact Rating (250 VAC)
6 A
Contact Rating (250 VDC)
0.4 A
Connection Type
Screw Terminals
Housing Material
Technopolymer
Indicator
No
IEC Protection Rating
IP20, IP40
Approvals
CE, cULus, UL
Comments
Actuator: Technopolymer Button
Net Weight
0.055 lbs
Gross Weight
0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved