202
Platt Luggage Cases
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

202

Platt Luggage Cases
In stock
Item Number
202
MFG Item Number
202
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cases, Series
Item #
202
Case

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 202
Item Number 202
Manufacturer Platt Luggage
Family Series Platt Luggage Cases
Dustproof No
Watertight No
Crushproof No
Foam Convoluted Foam Lid, Cubed
Color Black
Material High-Density Polyethylene
Hinge Mechanical
Recessed Hardware No
Locks No
Wheels No
Net Weight 0.675 lbs
Gross Weight 0.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved