DB13D0-17K8-12700AAA
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB13D0-17K8-12700AAA

Post Glover Braking Resistors
In stock
Item Number
DB13D0-17K8-12700AAA
MFG Item Number
DB13D0-17K8-12700AAA
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB13D0-17K8-12700AAA
13 Ohms, 17800Watts, 29in W x 18in

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB13D0-17K8-12700AAA
Item Number DB13D0-17K8-12700AAA
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 13 Ohm
Wattage 17,800 W
Drive Type (AC/DC) Unspecified
Nominal Height 23 "
Nominal Width 29 "
Nominal Depth 18 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved