The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
R9G00812XX
Powerex Diodes, R9G0 Series
MFG Item Number
R9G00812XX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE, DO-200AC, 800V, 1200A
1200 Average Amperage, 5400 Volts Low Thermal Impedance Hermetic Packaging The R9G0 Powerex General Purpose Rectifiers are designed for high blocking voltage capability with low forward voltage to minimize conduction losses. These hermetic Pow‑R‑Disc Devices can be mounted using commercially available clamps and heatsinks.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
R9G00812XX
Item Number
R9G00812XX
Manufacturer
Powerex
Product Series
R9G0
Family Series
Powerex Diodes, R9G0 Series
Package Type
DO-200AC
Vrrm (Volts)
800 V
IF (rms) Amps
1,880 A
IF (avg) Amps
1,200 A
Ifsm Amps
16,000 A
I2T@60Hz (A2Sec)
1,100,000
Vfm (Volts)
1.45 V
Junction Temperature
-40-374 °F
Mounting Force
2,270-2,700 kg
Puck Size (h x dia.) in.
1 x 3 "
RoHS Compliant
Yes
Net Weight
1.0009 lbs
Gross Weight
1.0009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved