The store will not work correctly when cookies are disabled.
CSRA-115A-2-20-AR
RK Electronics Protection Relays, CSRA Series
In stock
Item Number
CSRA-115A-2-20-AR
MFG Item Number
CSRA-115A-2-20-AR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, CSRA Series
115VAC ADJUSTABLE-20AMPS-AUTO
- 1‑30A AC
- Large diameter thru hole
- 10A contact
- Compact design
- Terminal block
- Time delays: Inrush by‑pass, Nuisance trip
- Over or UnderCurrent
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CSRA-115A-2-20-AR |
Item Number |
CSRA-115A-2-20-AR |
Manufacturer |
RK Electronics |
Product Series |
CSRA |
Family Series |
RK Electronics Protection Relays, CSRA Series |
Number of Phases |
1 |
Voltage Supported |
115 V |
Current Supported |
4-20 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Mounting |
DIN Rail, Surface |
Net Weight |
0.53 lbs |
Gross Weight |
0.735 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved