The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPM-120A-B
RK Electronics Protection Relays, DPM Series
MFG Item Number
DPM-120A-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, DPM Series
Digital Phase Monitor, 120VAC
Single & Three Phase 200 to 240VAC, Single Phase 200 to 600VAC, Three Phase All settings retained if there is a complete loss of power DPM settings can be adjusted while voltage is disconnected The DPM is a Digital Phase Monitor that will monitor line voltages from 200VAC up to 600VAC. Actual line voltages and set‑up parameters are set via the digital display. The supply voltage must be available during operation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DPM-120A-B
Item Number
DPM-120A-B
Manufacturer
RK Electronics
Product Series
DPM
Family Series
RK Electronics Protection Relays, DPM Series
Number of Phases
3
Voltage Supported
120 V
Line Voltage
200-600 V
Current Supported
5-10 A
Hi Pwr (Over Vltg) Trip
Yes
Lo Pwr (Under Vltg) Trip
Yes
Under Current Detect
No
Over Current Detect
No
Variable Point Trip
No
Phase Loss Detect
Yes
Phase Rvrse/Rotatn Detect
Yes
Voltage Unbalance Detect
Yes
Voltage Unbalance %
3-10 %
Current Unbalance Detect
No
Contact Failure Detect
No
Time Delay Trip (Sec)
1-30 s
Restart Delay (Sec)
1-240 s
Rapid Cycling Detect
No
Var Restart Delay
No
Manual Reset
No
Type of Display
LCD Digital Display
Lo KW Trip Detect
No
Lo HP Trip Detect
No
Mounting
Surface
Output Relay
SPDT, 1NO
Net Weight
0.76 lbs
Gross Weight
0.855 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved