The store will not work correctly when cookies are disabled.
6320-2500-0000
Redington Counters By Trumeter Timers, 6320 Series
In stock
Item Number
6320-2500-0000
MFG Item Number
6320-2500-0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hour Meter 10-300/20-300Vac/Vdc
- Preset Functionality
- 10 Year Life Battery
- Low DC Voltage
- High AC Voltage
- 3 Redi‑Alerts
- LCD Display
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6320-2500-0000 |
Item Number |
6320-2500-0000 |
Manufacturer |
Redington Counters By Trumeter |
Product Series |
6320 |
Family Series |
Redington Counters By Trumeter Timers, 6320 Series |
Operating Voltage |
10-300 VDC |
Mounting |
Through Panel |
Number of Digits |
8 |
Maximum Time Preset |
9,999,999.9 Hrs |
Time Format |
Hours |
Display Type |
LCD |
Termination |
Screw |
NEMA Rating |
NEMA 4, NEMA 4X |
Timing Activation |
Voltage Pulse |
Indicator Light |
Yes |
Reset |
Manual, Remote |
Memory |
Battery Maintained |
Approvals |
CE, cUL, UL |
RoHS |
Yes |
Comments |
Programmable Decimal Point |
Net Weight |
0.065 lbs |
Gross Weight |
0.095 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved