STI-9631-R
Safety Technology Internationa Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STI-9631-R

Safety Technology Internationa Audible Signaling Devices
In stock
Item Number
STI-9631-R
MFG Item Number
STI-9631-R
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
STI-9631-R
Clock/Bell Damage Stopper 10.5in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STI-9631-R
Item Number STI-9631-R
Manufacturer Safety Technology Internationa
Family Series Safety Technology Internationa Audible Signaling Devices
Accessory Type Damage Stopper
For Use With Clocks and Bells
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved