SKIIP1213GB123-2DL
Semikron Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SKIIP1213GB123-2DL

Semikron Transistors
In stock
Item Number
SKIIP1213GB123-2DL
MFG Item Number
20452131
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
SKIIP1213GB123-2DL
SKiiP 1213 GB123-2DL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 20452131
Item Number SKIIP1213GB123-2DL
Manufacturer Semikron
Family Series Semikron Transistors
Ic 1,200 A
Vces 1,200 V
Circuit Configuration Dual
Approvals UL
RoHS No
Net Weight 11.905 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved