2091200PG1M11A1
Setra Transducers, 209 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2091200PG1M11A1

Setra Transducers, 209 Series
In stock
Item Number
2091200PG1M11A1
MFG Item Number
2091200PG1M11A1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 209 Series
Item #
2091200PG1M11A1
Gauge Pressure Transducer, 0-200

209 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2091200PG1M11A1
Item Number 2091200PG1M11A1
Manufacturer Setra
Product Series 209
Family Series Setra Transducers, 209 Series
Type Gauge
Accuracy 0.25 %
Pressure Range (Gauge) 0-200 psi
Input 9-30 VDC
Output 4-20 mA
Electrical Connection Screw Terminal
Pressure Connection 1/8 in NPT Male
Temperature Range '-40-185 °F
Approvals CE
RoHS Yes
Net Weight 0.22 lbs
Gross Weight 0.305 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved