The store will not work correctly when cookies are disabled.
231GMS23VN
Setra HVAC Sensors, 231 Series
MFG Item Number
231GMS23VN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
231GMS23VN |
Item Number |
231GMS23VN |
Manufacturer |
Setra |
Product Series |
231 |
Family Series |
Setra HVAC Sensors, 231 Series |
Pressure Range |
10-100 psi |
Output |
4-20 mA |
Process Connection |
1/8-18 NPT Internal |
Sensor Style |
Differential |
Max Pressure |
100 psi |
Supply Voltage |
15-30 VDC |
Electrical Connection |
1/2 in Conduit |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
-4-185 °F |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
3.65 lbs |
Gross Weight |
4.875 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved