The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
254-01133
Siemens Building Technologies HVAC Valves, MZ Series
MFG Item Number
254-01133
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3WMX LN,BZ,OR FXF ,.5/.63
Electronic Non‑Spring Return Actuator Low Leakage Rate (ANSI Class IV) Close off up to 70 psi Floating Control Siemens the Powermite MZ series two‑way, and three‑way globe valves are designed to wotk with the SSB MZ series Acutuator with a 7/32 inch stroke.It is used for control of hot or chilled water for convectors, fan coil units, radiation, rehear coils, and similar terminal units.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
254-01133
Item Number
254-01133
Manufacturer
Siemens Building Technologies
Product Series
MZ
Family Series
Siemens Building Technologies HVAC Valves, MZ Series
Flow Capacity
0.63 Cv
Pipe Size
0.5 "
Max Close-Off Pressure
70 psi
Body Pattern
Three-Way Mixing
Valve Style
Globe
Actuator Control Style
Floating
Trim Material
Brass
Medium Temperature Range
35-250 °F
Flow Characteristic
Modified Equal Percentage
Nominal Supply Voltage
24 VAC
Fail-Safe Mode
Non-Spring
Net Weight
1.9 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved