SDP3-15-100T
SolaHD Power Supplies, SDP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SDP3-15-100T

SolaHD Power Supplies, SDP Series
In stock
Item Number
SDP3-15-100T
MFG Item Number
SDP315100T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SDP Series
Item #
SDP3-15-100T
POWER SUPPLY, 15VDC, 3.4A, 1PH, 50W

SDP Series Information

  • Ultra slim 15W footprint.
  • No tools required for mounting.
These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from ‑10°C to 70°C, with no derating necessary until after 60°C. Many extra "industrial" features are standard for the SDP. PowerBoost™ overload circuitry can start up industrial loads (i.e. motors, relays, solenoids and DC‑DC converters), that can cause ordinary power supplies to foldback or shutdown. Each unit contains a DC indicator and front panel adjustment potentiometer. With the Sola SDP series, you can count on a high grade design.
  • PowerBoost industrial overload design.
  • Continuous short circuit protection.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SDP315100T
Item Number SDP3-15-100T
Manufacturer SolaHD
Product Series SDP
Family Series SolaHD Power Supplies, SDP Series
Power 60 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 86-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 11.9-15.1 VDC
Output Current 4.2 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 86 %
Operating Temperature 14-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved