STV100K-10N
SolaHD Surge Protective Devices (SPDs), STV100K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

STV100K-10N

SolaHD Surge Protective Devices (SPDs), STV100K Series
In stock
Item Number
STV100K-10N
MFG Item Number
STV100K10N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), STV100K Series
Item #
STV100K-10N
Surge Protection

STV100K Series Information

  • 100,000 Amp Peak Current Rating Provides All Mode Protection against Severe Transients
  • Low Clamping Levels for More Effective Protection
  • 65 kAIC Fault Current Fusing Level Provides Safety and NEC Conformance
  • LED Status and Audible Alarms
  • Compact, Rugged Metal

SolaHD's STV 100K hardwired surge protective devices are designed for installation at the service entrance, branch panel or a dedicated sensitive electronic load. These units feature all mode protection, LED and audible alarm status indication, sinewave tracking and form "C" dry contacts. The STV 100K series also contains the highest levels of safety built into the product including thermal fusing and a fault current fusing level of 65 kAIC.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number STV100K10N
Item Number STV100K-10N
Manufacturer SolaHD
Product Series STV100K
Family Series SolaHD Surge Protective Devices (SPDs), STV100K Series
Line Voltage 120 VAC 1P
Surge Capacity 100 kA
Nominal Discharge Current 3 kA
UL Type 2
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Alarm Contacts Yes
End of Life Indicator Yes
NEMA Rating NEMA 12
Approvals cUL, UL
RoHS Yes
Net Weight 3.18 lbs
Gross Weight 3.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved