100SV43A
Square D Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100SV43A

Square D Transformers
In stock
Item Number
100SV43A
MFG Item Number
431219
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
100SV43A
Trfmr Dry 1Ph .1Kva 120X240V-12/24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 431219
Item Number 100SV43A
Manufacturer Square D
Family Series Square D Transformers
Phase 1
Type Buck Boost
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 4.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved