The store will not work correctly when cookies are disabled.
9001BWAEQ3439G3
In stock
Item Number
9001BWAEQ3439G3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PENDANT STATION 600VAC 5A T-BW
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
9001BWAEQ3439G3 |
Manufacturer |
Square D |
Family Series |
Square D Switches |
Total Number of Devices |
1 |
Number of Pushbuttons |
2 |
Number of Pilot Lights |
0 |
Illuminated |
No |
Button Label |
Up, Down |
Button Color |
Black |
Mounting |
Cable |
Number of Selector Switches |
0 |
Approvals |
REACh |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved