9001KP35LGG31
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP35LGG31

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KP35LGG31
MFG Item Number
575540
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KP35LGG31
Harmony 9001K Pilot Light, Green,

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 575540
Item Number 9001KP35LGG31
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved