9001KXAKU7
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KXAKU7

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KXAKU7
MFG Item Number
586536
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KXAKU7
Harmony 9001K Pushbutton Boot, 30mm

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 586536
Item Number 9001KXAKU7
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Operator Size (mm) 30 mm
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved