9001KYG1Y1
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KYG1Y1

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KYG1Y1
MFG Item Number
536608
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KYG1Y1
30mm Guarded Enclosure with Operator

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 536608
Item Number 9001KYG1Y1
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Operator Size (mm) 30 mm
Net Weight 3.26 lbs
Gross Weight 3.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved