9001SKP1G31
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP1G31

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKP1G31
MFG Item Number
503674
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKP1G31
Pilot Light 120 VAC 30mm Sk +Options

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 503674
Item Number 9001SKP1G31
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Net Weight 0.345 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved