The store will not work correctly when cookies are disabled.
ATV212WD45N4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Altivar 212 VFD, 60 HP/94 As,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
573026 |
Item Number |
ATV212WD45N4 |
Manufacturer |
Square D |
Family Series |
Square D HVAC Drives |
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
60 hp |
Amps (Variable Torque Rating) |
94 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
DC Injection |
Enclosed |
No |
IP Rating |
IP55 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved