The store will not work correctly when cookies are disabled.
QOB360
Square D Circuit Breakers, QO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, QO Series
QO Miniature Circuit Breaker, 60A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
583437 |
Item Number |
QOB360 |
Manufacturer |
Square D |
Product Series |
QO |
Family Series |
Square D Circuit Breakers, QO Series |
Poles |
3 |
Current Rating |
60 A |
Max Voltage |
120 VAC, 240 VAC, 48 VDC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
Neutral Pole |
No |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Box Terminal |
Auxiliary Switch |
No |
Shunt Trip |
No |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved