RL00413
Square D Line Reactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL00413

Square D Line Reactors
In stock
Item Number
RL00413
MFG Item Number
117337
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Line Reactors, Series
Item #
RL00413
Reactor Drive Line, 3 Phase, 2-3 HP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117337
Item Number RL00413
Manufacturer Square D
Family Series Square D Line Reactors
Phase 3
Enclosed Unit Yes
Current Rating 4 A
Terminals Screw Terminal
NEMA Rating NEMA 1
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved