ZB4BD7
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZB4BD7

Square D Switches
In stock
Item Number
ZB4BD7
MFG Item Number
ZB4BD7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
ZB4BD7
SELECTOR SWITCH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZB4BD7
Item Number ZB4BD7
Manufacturer Square D
Family Series Square D Switches
Mounting Size (mm) 22 mm
Number of Positions 3
Operator Type Knob
Selector Function Spring Return
Bezel Metal Round
Operator Color Metallic
IP Rating IP67, IP69, IP69K
NEMA Rating NEMA 4, NEMA 13
Approvals CSA, UL
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved