The store will not work correctly when cookies are disabled.
ZBVG3
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ZBVG3 |
Item Number |
ZBVG3 |
Manufacturer |
Square D |
Family Series |
Square D Switches |
Type |
Light Block |
For Use With |
Harmony XB4/XB5 |
Color |
Green |
Approvals |
CSA, UL |
RoHS |
Yes |
Comments |
LED, 120 VAC |
Net Weight |
0.0375 lbs |
Gross Weight |
0.015 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved