BP2424PCAL
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP2424PCAL

Stahlin Enclosures
In stock
Item Number
BP2424PCAL
MFG Item Number
BP2424PCAL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP2424PCAL
BACK PANEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP2424PCAL
Item Number BP2424PCAL
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved