BP3636CS
Stahlin Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP3636CS

Stahlin Enclosures
In stock
Item Number
BP3636CS
MFG Item Number
BP3636CS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP3636CS
Carbon Steel Back Panel for N Series

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP3636CS
Item Number BP3636CS
Manufacturer Stahlin
Family Series Stahlin Enclosures
Material Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
RoHS Yes
Nominal Height 36 "
Nominal Width 36 "
Net Weight 33 lbs
Gross Weight 33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved