1-056-70-205-QF
Stearns Brakes & Clutches, 56700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1-056-70-205-QF

Stearns Brakes & Clutches, 56700 Series
In stock
Item Number
1-056-70-205-QF
MFG Item Number
105670205 QF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56700 Series
Item #
1-056-70-205-QF
QF Brake Assembly-Standard, 56,700

56700 Series Information

  • 1.5~25 lb‑ft Static Torque
  • IP23, IP54, IP55, and IP56 Enclosure Protection
  • Knob Maintained with Automatic Reset Release Type
  • 5000 RPM Horizontal Speed and 3600 RPM Vertical Speed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105670205 QF
Item Number 1-056-70-205-QF
Manufacturer Stearns
Product Series 56700
Family Series Stearns Brakes & Clutches, 56700 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 208 VAC, 380 VAC, 460 VAC, 230 VAC
Bore Size (in) 5/8 "
Static Torque 1.5 ft-lbs, 18 in-lbs, 2 Nm
Mounting End Mount
IP Rating IP54
Nominal Voltage (AC) 208 VAC, 240 VAC, 480 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved