The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
03113.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03113.9-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosure Heaters, HVL 031 Series
Fan Heater Series HVL 031, 120 VAC, 50-6
HVL 031 Series Information
Compact Size Flat Design Built‑In Overheat Protection 3 Side DIN Rail Mountable UL, cUL, CE, VDE Approvals The compact HVL 031 high‑performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. For large OEM use, this fan heater can also be provided without the fan, in which case the OEM/customer must provide a fan that meets the minimum airflow requirements.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
03113.9-00
Item Number
03113.9-00
Manufacturer
Stego
Product Series
HVL 031
Family Series
Stego Enclosure Heaters, HVL 031 Series
Heating Capacity
200 W
Operating Voltage
120 VAC
Nominal Voltage
120 VAC
Heating Element
High Performance Cartridge
Integral Fan
Yes
Thermostat
No
Hygrostat
No
Mounting
DIN Rail
Mounting Position
Horizontal
Operating Temp Range (F)
-49-158 °F
IP Rating
IP20
Protection Class
I (Grounded)
Explosion Proof
No
Approvals
CE, cUL, UL
RoHS
Yes
Net Weight
2.1 lbs
Gross Weight
2.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved