The store will not work correctly when cookies are disabled.
116BT-125
Temprel Inc Thermocouples
MFG Item Number
116BT-125
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/16in. MNPT x 0.125in. OD Brass/FEP
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
116BT-125 |
Item Number |
116BT-125 |
Manufacturer |
Temprel Inc |
Family Series |
Temprel Inc Thermocouples |
Type |
Fitting |
Connection Size |
1/16 " |
Connection Type |
MNPT |
Compression Size |
1/16 " |
Sheath Size |
0.13 " |
Fitting Material |
Brass |
Ferrule Material |
Fluoropolymer FEP |
Nut Material |
Brass |
Net Weight |
0.02 lbs |
Gross Weight |
0.02 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved