1275CR
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1275CR

Thomas & Betts Conduit Mounts
In stock
Item Number
1275CR
MFG Item Number
1275CR
This item cannot be canceled or returned
1275CR is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1275CR
TC 1275CR M.I. PVC COATED PIPE STRA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1275CR
Item Number 1275CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 3/8 "
Approvals CSA
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 4.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved