1278CR
Thomas & Betts Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1278CR

Thomas & Betts Conduit Mounts
In stock
Item Number
1278CR
MFG Item Number
1278CR
This item cannot be canceled or returned
1278CR is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
1278CR
TC 1278CR M.I. PVC COATED PIPE STRA

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1278CR
Item Number 1278CR
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition Malleable Iron
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Comments PVC Coated
Net Weight 0 lbs
Gross Weight 6.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved